80B18
Description
80B18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE
Part # 80B18
BDI # 625197
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Global Part Number GPN:
36369
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
H80B13
Description
H80B13 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 13T B-STYLE W/HT
Part # 80B13HT
BDI # 913995
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80P13H
Description
80P13H ROLLER CHAIN SPROCKET ; 1" P 13T BORED FOR P1 BUSHING
Part # 80P13
BDI # 918805
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
80BTL40-2517
Description
80BTL40-2517 ROLLER CHAIN SPROCKET ; 1" P 40T BORED FOR 2517 BUSHING
Part # 100614
BDI # 251773
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568227
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed