Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS80-1-CL
Description
80 C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80CL
BDI # 1405777
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482239
Chain Series:
Standard
Internal Special Features:
No
80SS CP C/L
Description
80SS C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80SSCL
BDI # 904390
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602479
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
80SF20
Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING
Part # 80SF20
BDI # 625342
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
QD Bushing
Global Part Number GPN:
31106
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
RS80-1-OL
Description
80 O/L CHAIN OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80OL
BDI # 1405778
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1