HD80B39F X 2-11/16
Description
HD80B39 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 39 TEETH 2 STRD 2-11/16IN BORE
Part # HD80B39F X 2-11/16
BDI # 21973005
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Finished Bore