D80BB12
Description
D80BB12 IDLER SPROCKET ; DOUBLE STRAND RUNRIGHT
Part # D-80BB12-DBL IDLER SPROCKET
BDI # 23186014
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.34
Length Thru Bore - Millimeter:
43.256
Other Features:
Pre Lubricated
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571292
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
D80ATB15H
Description
D80ATB15H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB15H
BDI # 608079
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30393
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
D80BS18HW 1 1/2
Description
D80BS18HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS18HW 1 1/2
BDI # 608089
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569025
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
D80BS15HW 1 1/2
Description
D80BS15HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS15HW 1 1/2
BDI # 608086
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
568973
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore