Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
C2050 SS RIV 10FT
Description
C2050 SS RIV 10FT CHAIN ; C2050 1-1/4" PITCH RIVETED 10/BOX
Part # C2050SSRB
BDI # 904420
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
C2050 RIV 10FT
Description
C2050 RIV 10FT ROLLER CHAIN ; SMALL PITCH PREC 1-1/4" PITCH 10FT/BOX
Part # DRV-C2050-1R-10FT;11754
BDI # 299866
Features
Roller Width - Inch:
0.376
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2050-1RNP-10FT;D0400
Description
C2050-1RNP-10FT ; D0400 ; ROLLER CHAIN
Part # XNI-157050-L-010
BDI # 21486184
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant