C2060H-1-CL-CP
Description
C2060H-1-CL-CP CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH COTTERED
Part # C2060HCLCP
BDI # 903700
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602600
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2060H RIV 10FT
Description
C2060H RIV 10FT CHAIN ; 1.5" P 0.5" INS W 0.469" RLR DIA 10/BOX
Part # C2060HRB
BDI # 903706
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1