8MX40S12-2012

COMPARE

8MX40S12-2012

Description
8MX40S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 40T 4" PD 12MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX40S12-2012

BDI # 21977222

Features

Pitch Diameter - Inch: 0.158
Flange Outside Diameter - Millimeter: 4.41
Inch - Metric: Metric
Outside Diameter - Inch: 0.155
Face Width - Millimeter: 0.57

Face Width - Inch: 0.022
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 4.01
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX56S12-2012

COMPARE

8MX56S12-2012

Description
8MX56S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.55"OD 12MMW BORE2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX56S12-2012

BDI # 21975686

Features

Pitch Diameter - Inch: 0.221
Flange Outside Diameter - Millimeter: 6.01
Inch - Metric: Metric
Outside Diameter - Inch: 0.219
Face Width - Millimeter: 0.57

Face Width - Inch: 0.022
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 5.614
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
N 02

COMPARE

N 02

Description
N 02 BRG LOCKNUT

TIMKEN

Part # N 02

BDI # 1367067

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Outside Diameter - Millimeter: 25.4
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.323
Nominal Thickness - Millimeter: 8.204

Price Inventory : Available to order
Loading Price
QTY