60A29
Description
60A29 ROLLER CHAIN SPROCKET ; 3/4" P 29T 23/32" MIN PLAIN BORE A PLATE
Part # 60A29
BDI # 622620
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Global Part Number GPN:
31791
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60A27
Description
60A27 ROLLER CHAIN SPROCKET ; 3/4" P 27T 23/32" MIN PLAIN BORE A PLATE
Part # 60A27
BDI # 622617
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Global Part Number GPN:
31789
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
60A36
Description
60A36 ROLLER CHAIN SPROCKET ; 3/4" P 36T 15/16" MIN PLAIN BORE A PLATE
Part # 60A36
BDI # 622629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
31798
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
80TTA24-50
Description
80TTA24-50 ROLLER CHAIN SPROCKET ; 80CHAIN 24T 3IN BORE STEEL 1160RPM
Part # 80TTA24-50
BDI # 625390
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
60A25
Description
60A25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 23/32" MIN PLAIN BORE A PLATE
Part # 60A25
BDI # 622613
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
31787
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore