5S 1/2 MPB

COMPARE

5S 1/2 MPB

Description
5S 1/2 MPB COUPLING HUB

TB WOODS

Part # 5SMPB

BDI # 996471

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.138
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S | 1/2 Minimum Bore
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S P/B

COMPARE

9S P/B

Description
9S P/B SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S P/B

BDI # 625786

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 57.937
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 1/2

COMPARE

4J 1/2

Description
4J 1/2 SLEEVE COUPLING FLANGE ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1/2

BDI # 619405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY