Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30925
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
60BTB19
Description
60BTB19 ROLLER CHAIN SPROCKET ; 3/4" P 19T BORE FOR 1610 BUSHING
Part # 60BTB19
BDI # 623411
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32180
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed