ML100 1 1/4
Description
ML100 1 1/4 JAW CPLG HUB ; 1-1/4" BORE 2-17/32" HUB
Part # ML100 1 1/4
BDI # 609392
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
21.438
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
25.4
Coupling Type:
Jaw Coupling
L075 1/2 NKW
Description
L075 1/2 NKW COUPLING HUB ; 1/2" BORE 1-3/4" HUB DIA
Part # L075-HUB-1/2-NKW
BDI # 592592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
200 HUB 1-1/8X1/4 W/DSS
Description
200 HUB 1-1/8X1/4 W/DSS COUPLING HUB
Part # M20010408DSS
BDI # 601051
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
200 HUB 7/8X1/4 W/DSS
Description
200 HUB 7/8X1/4 W/DSS COUPLING HUB
Part # M20002808DSS
BDI # 601028
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling