40JA19

COMPARE

40JA19

Description
40JA19 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 40JA19

BDI # 620276

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.292
Other Features: QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN: 30925
Pitch Diameter - Millimeter: 77.16
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B19SS

COMPARE

60B19SS

Description
60B19SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 60B19SS

BDI # 623463

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 4.945
Global Part Number GPN: 36598
Pitch Diameter - Millimeter: 115.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B19

COMPARE

40B19

Description
40B19 ROLLER CHAIN SPROCKET ; 1/2" P 19T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B19

BDI # 620174

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.292
Global Part Number GPN: 36148
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BTB19

COMPARE

60BTB19

Description
60BTB19 ROLLER CHAIN SPROCKET ; 3/4" P 19T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB19

BDI # 623411

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.945
Other Features: Taper Lock Bushing
Global Part Number GPN: 32180
Pitch Diameter - Millimeter: 115.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY