ES2-R ELEMENT OMEGA

COMPARE

ES2-R ELEMENT OMEGA

Description
ES2-R ELEMENT OMEGA ; W/ 2 SCS CAPSCREWS/RINGS

REXNORD

Part # 9648330

BDI # 18143523

Features

Component: Spacer Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : Available to order
Loading Price
QTY