60SH15
Description
60SH15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR SH BUSHING
Part # 60SH15
BDI # 623653
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
QD Bushing
Global Part Number GPN:
31080
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
50BS15 1 1/4
Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Part # 50BS15 1 1/4
BDI # 621291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34001
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
100BTB15
Description
100BTB15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T BORE FOR 2517 BUSHING
Part # 100BTB15
BDI # 614237
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31903
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
60BTB15
Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING
Part # 60BTB15
BDI # 623403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32172
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
40JA15
Description
40JA15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 5/8" MIN PLAIN BORE A PLATE
Part # 40JA15
BDI # 620268
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30917
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed