60BTB25H
Description
60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2012 BUSHING
Part # 60BTB25H
BDI # 623424
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32193
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
60BS25 1 1/4
Description
60BS25 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 25T 1-1/4" BORE
Part # 60BS25 1 1/4
BDI # 622934
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Global Part Number GPN:
34106
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60A25
Description
60A25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 23/32" MIN PLAIN BORE A PLATE
Part # 60A25
BDI # 622613
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
31787
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore