Features
        
                            Bore Profile:
                            
                                Minimum Plain Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                11.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                123.698
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.046
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                39503In-Lbs
                        
        
Features
        
                            Component:
                            
                                Element
                        
        
                            Width - Millimeter:
                            
                                234.95
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Rubber
                        
        
                            Outside Diameter - Inch:
                            
                                16
                        
        
                            Outside Diameter - Millimeter:
                            
                                406.4
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                39503In-Lbs
                        
        
                            Width - Inch:
                            
                                9.25