S1218ZP 0.625/0.626 MTO
Description
S1218ZP 0.625/0.626 MTO SPUR GEAR
Part # S1218ZP 0.625/0.626 MTO
BDI # 21445602
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | B-Hub One Side | Zinc Plated
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
38.1