Page 1 of 5

Next

Compare
P32-5M-09AL

COMPARE

P32-5M-09AL

Description
P32-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821027

BDI # 1125625

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-5MGT-15-MPB

COMPARE

P26-5MGT-15-MPB

Description
P26-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093026

BDI # 1409354

Features

Pitch Diameter - Inch: 1.629
Flange Outside Diameter - Millimeter: 48.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
M1025B

COMPARE

M1025B

Description
M1025B MITER GEAR ; 2-1/2" PITCH DIA 10 DP PITCH

MARTIN SPROCKET & GR

Part # M1025B

BDI # 609747

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.97

Face Width - Inch: 0.55
Pitch: 10 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN: 666283
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
PB10XL037

COMPARE

PB10XL037

Description
PB10XL037 TIMING PULLEY

GATES

Part # 78230101

BDI # 1125926

Features

Pitch Diameter - Inch: 0.637
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 16.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
M1025

COMPARE

M1025

Description
M1025 MITER GEAR ; 2-1/2" PITCH DIA 10 DP PITCH

MARTIN SPROCKET & GR

Part # M1025

BDI # 609745

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.97

Face Width - Inch: 0.55
Pitch: 10 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN: 666209
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY