DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Belt Width - Millimeter:
47.625
Belt Outside Length - Millimeter:
1651
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
65
Belt Series:
BX
Belt Width - Inch:
1.875
PL 1-3/16 AS
Description
PL 1-3/16 AS KEYLESS SCREW LOCKING ASSY ; 1-3/16" BORE 2.159" OD
Part # PL1C
BDI # 928889
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
20.803
Other Features:
8 Locking Screws
Length - Inch:
0.819
PX70 PARA-FLEX ELEMENT CORDLESS
Description
PX70 PARA-FLEX ELEMENT CORDLESS
Part # 011287
BDI # 239810
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.188