Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471700
Torque:
Maximum Static Torque 800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Finished Bore
H40B13F X 1
Description
H40B13F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 1" BORE
Part # 40BS13HT 1
BDI # 916322
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
38631
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
H60SK28
Description
H60SK28 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 28T QD-BUSH W/HT
Part # 60SK28H
BDI # 920288
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
H50A23
Description
H50A23 SPROCKET ; NO.50 CHAIN 5/8" PITCH 23T A-PLATE W/HT
Part # 50A23
BDI # 913782
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore