H50A12
Description
H50A12 SPROCKET ; NO.50 CHAIN 5/8" PITCH 12T A-PLATE W/HT
Part # 50A12
BDI # 913771
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore