08B32
Description
08B32 ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 16MM MIN PLAIN BORE
Part # 08B32
BDI # 613404
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type
Global Part Number GPN:
570883
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
35BS32 5/8
Description
35BS32 5/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 32T B-HUB ONE SIDE 5/8" FB
Part # 35BS32 5/8
BDI # 618788
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32393
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60BS32 1 1/4
Description
60BS32 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/4" BORE
Part # 60BS32 1 1/4
BDI # 623004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
34113
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38152
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed