TXT825AT ATV TAPER BUSHED REDCR

COMPARE

TXT825AT ATV TAPER BUSHED REDCR

Description
TXT825AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO

DODGE

Part # 248280

BDI # 271498

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 241.3
Nominal Center Distance - Inch: 9.5
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 18.31

Price Inventory : Available to order
Loading Price
QTY