262Q56L60
Description
262Q56L60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1130
BDI # 350852
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365158
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
SSW265 60/1 A WR 56C 1.188
Description
SSW265 60/1 A WR 56C 1.188 WORM GR REDCR ; NON-RETURNABLE WASHDOWN
Part # 0270-06742
BDI # 20475457
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Shaft Mounted