60BS26 1 3/8
Description
60BS26 1 3/8 ROLLER CHAIN SPROCKET ; 1-3/8" BORE 60 CHAIN 26 TEETH 1 ROW
Part # 60BS26 1 3/8
BDI # 622949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34309
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
50BS26 1 7/16
Description
50BS26 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-7/16" BORE
Part # 50BS26 1 7/16
BDI # 621498
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34528
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
40BS26 1
Description
40BS26 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1" BORE
Part # 40BS26 1
BDI # 619748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
33080
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Duplex Type
Global Part Number GPN:
30603
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore