3030 X 2-11/16-KW
Description
3030 X 2-11/16-KW TL BUSHING ; 2-11/16" BORE 4-1/4" OD 3" LTB
Part # 117032
BDI # 256107
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Global Part Number GPN:
460182
Bushing Series:
3030
3030 X 2-KW
Description
3030 X 2-KW TL BUSHING ; 2" BORE 4-1/4" OD 3" LTB
Part # 117021
BDI # 256097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460191
Bushing Series:
3030
Features
Pilot Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95