Page 1 of 4

Next

Compare
P26-8M-30-1108 HT250

COMPARE

P26-8M-30-1108 HT250

Description
P26-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112869

BDI # 255165

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
M170N6

COMPARE

M170N6

Description
M170N6 COUPLING INSERT ; 2.6" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M170N6

BDI # 600976

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.6
Outside Diameter - Millimeter: 66.04

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 340.7In-Lbs

Price Inventory : In stock
Loading Price
QTY
L070 SPIDER SOX

COMPARE

L070 SPIDER SOX

Description
L070 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-SOX

BDI # 1403105

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
AK51 1

COMPARE

AK51 1

Description
AK51X1 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVE

GATES

Part # 78052221

BDI # 1119199

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.95
Outside Diameter - Millimeter: 125.73
Bore - Millimeter: 25.4
Bore - Inch: 1

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
P44-14M-55-2517 HT250

COMPARE

P44-14M-55-2517 HT250

Description
P44-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112930

BDI # 255218

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.912
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY