60SS-2 RIV 10FT
Description
60-2SSRB ROLLER CHAIN ; 60-2 ANSI RIVETED 0.75 PITCH 10/BOX
Part # 60-2SSRB
BDI # 904380
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
DMD-40-1 SC CO LINK AP;D5375
Description
40-1 SC CO LINK AP ; D5375 ; ROLLER CHAIN CONNECTING LINK
Part # CAP-4466CL-08-P
BDI # 21486136
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-60-1 ROFF LINK P AP;D6113
Description
60-1 ROFF LINK P AP ; D6113 ; ROLLER CHAIN OFFSET LINK
Part # GAP-1233-P
BDI # 20855742
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-50-1RAP-10FT;D0302
Description
50-1RAP-10FT ; D0302 ; ROLLER CHAIN
Part # XAP-1550-D-010
BDI # 21486016
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant