Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL
Other Features:
Power Grip
Global Part Number GPN:
375935
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
355.6
Belt Pitch Length - Inch:
14
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
50BS14 1 1/4
Description
50BS14 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1-1/4" BORE
Part # 50BS14 1 1/4
BDI # 621276
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33998
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
80 CONNECTING LINK SC
Description
80 CONNECTING LINK SC ; 80 CHAIN 1" CHAIN PTCH SPG CLIP
Part # 80A1S26I
BDI # 17281677
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
ML090 5/8
Description
ML090 5/8 JAW COUPLING HUB ; 5/8" BORE 2-1/8" HUB DIA
Part # ML090 5/8
BDI # 609347
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore