Page 1 of 111

Next

Compare
2B6.4SDS

COMPARE

2B6.4SDS

Description
2B6.4SDS TRANSMISSION PULLEY ; 2 GROOVE 6.75" OD 1.3125" LTB 1.75" F WD

TB WOODS

Part # 642B

BDI # 992628

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
MS100 1 1/4

COMPARE

MS100 1 1/4

Description
MS100 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB

MARTIN SPROCKET & GR

Part # MS100 1 1/4

BDI # 609612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
HA 2317

COMPARE

HA 2317

Description
HA 2317 BEARING ADAPTER SLEEVE

SKF

Part # HA 2317

BDI # 1267145

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.125
Length Thru Bore - Inch: 3.312
Bore - Millimeter: 74.625

Bore - Inch: 2.938
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : In stock
Loading Price
QTY

COMPARE

200-2 C/L

Description
C/L 200-2 CHAIN CONNECTING LINK ; ANSI DUPLEX

RINGBALL

Part # 200-2 C/L

BDI # 18260204

Price Inventory : In stock
Loading Price
QTY
80-1 CONN LK

COMPARE

80-1 CONN LK

Description
C/L 80 CHAIN CONNECTING LINK ; ANSI SIMPLEX

RINGBALL

Part # 80 C/L

BDI # 18174341

Features

Roller Width - Inch: 0.62
Chain Pitch - Inch: 1
Chain Size: 80
Component: Connecting Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY