2040FC2A-16.83 ULTRAMAX
Description
2040FC2A-16.83 ULTRAMAX SPEED REDUCER ; 781167
Part # 2040FC2A-16.83 ULTRAMAX
BDI # 21917754
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2050FC2A-13.50 ULTRAMAX
Description
2050FC2A-13.50 ULTRAMAX SPEED REDUCER ; 781187
Part # 2050FC2A-13.50 ULTRAMAX
BDI # 21917768
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2050FC2A-16.65 ULTRAMAX
Description
2050FC2A-16.65 ULTRAMAX SPEED REDUCER ; 781188
Part # 2050FC2A-16.65 ULTRAMAX
BDI # 21917770
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2060FC2B-17.19 ULTRAMAX
Description
2060FC2B-17.19 ULTRAMAX SPEED REDUCER ; 796979
Part # 2060FC2B-17.19 ULTRAMAX
BDI # 21917788
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4