2070FC2B-20.54 ULTRAMAX
Description
2070FC2B-20.54 ULTRAMAX SPEED REDUCER ; 796860
Part # 2070FC2B-20.54 ULTRAMAX
BDI # 21917802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21
2040FC2A-19.81 ULTRAMAX
Description
2040FC2A-19.81 ULTRAMAX SPEED REDUCER ; 781168
Part # 2040FC2A-19.81 ULTRAMAX
BDI # 21917756
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2060FC2B-21.13 ULTRAMAX
Description
2060FC2B-21.13 ULTRAMAX SPEED REDUCER ; 796980
Part # 2060FC2B-21.13 ULTRAMAX
BDI # 21917790
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4