2060FC2B-31.69 ULTRAMAX
Description
2060FC2B-31.69 ULTRAMAX SPEED REDUCER ; 796982
Part # 2060FC2B-31.69 ULTRAMAX
BDI # 21917794
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2050FC2A-30.16 ULTRAMAX
Description
2050FC2A-30.16 ULTRAMAX SPEED REDUCER ; 781191
Part # 2050FC2A-30.16 ULTRAMAX
BDI # 21917776
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2040FC2A-29.43 ULTRAMAX
Description
2040FC2A-29.43 ULTRAMAX SPEED REDUCER ; 781170
Part # 2040FC2A-29.43 ULTRAMAX
BDI # 21917760
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2080FC2B-31.15 ULTRAMAX
Description
2080FC2B-31.15 ULTRAMAX SPEED REDUCER ; 797270
Part # 2080FC2B-31.15 ULTRAMAX
BDI # 21917812
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
31.68
Overall Width - Inch:
23
2090FC2B-31.15 ULTRAMAX
Description
2090FC2B-31.15 ULTRAMAX SPEED REDUCER ; 797103
Part # 2090FC2B-31.15 ULTRAMAX
BDI # 21917822
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
35.08
Overall Width - Inch:
26