2050FC3A-45.64 ULTRAMAX
Description
2050FC3A-45.64 ULTRAMAX SPEED REDUCER ; 781286
Part # 2050FC3A-45.64 ULTRAMAX
BDI # 21917782
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6