PB14MX36S90
Description
PB14MX36S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 36T 6.31" PD 90MM WIDE MPB
Part # PB14MX36S90
BDI # 21978322
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB8MX-25S-12
Description
PB8MX-25S-12 SYNCHRONOUS PULLEY ; 8MM P 25T 12MM TW MPB
Part # 77151225
BDI # 1126078
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
100B9
Description
100B9 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 9T 1 ROW
Part # 100B9
BDI # 614311
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Global Part Number GPN:
35961
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore