HMF3-3K-B9-B9
Description
HMF3-3K-B9-B9 HELICAL MULTIPLIER REDUCER ; PARALLEL 3:1 RATIO INPUT
Part # F05037
BDI # 183895
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93