Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581794
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
2 B 70 Q
Description
2 B 70 Q V-BELT SHEAVE ; 2GR B 7" PD BORED FOR Q1 BUSHING
Part # 2 B 70 Q
BDI # 21975029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
2
2 5V 590 TB
Description
2 5V 590 TB V-BELT SHEAVE ; 2 GROOVE A-1 TYPE 5.9" OD
Part # 2 5V 590 TB
BDI # 21917894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
2
2 B 56 Q
Description
2 B 56 Q V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 2 GROOVE
Part # 2 B 56 Q
BDI # 21445073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2