Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
12 8V 1700 TB
Description
12 8V 1700 TB V-BELT SHEAVE ; 12 GROOVE A-2 TYPE
Part # 12 8V 1700 TB
BDI # 21917892
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
12
1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 4400172
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22