14MX-180S-20
Description
14MX-180S-20 SYNCHRONOUS PULLEY ; 14MM PITCH 180T 0.787" BELT W
Part # 77192180
BDI # 1094863
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-180S-37
Description
14MX-180S-37 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77193180
BDI # 1094864
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37