Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Component:
Horizontal Split Cover
Width - Millimeter:
93.472
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.68
1070T10 COVER/GRID ASSY
Description
1070T10 COVER/GRID ASSY ; 775809 6.37" OD ALUMINUM
Part # 4300523
BDI # 18105509
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
3.81
8MX-60S-21
Description
8MX-60S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182060
BDI # 1117459
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
E10 ELEMENT OMEGA 7300025
Description
E10 ELEMENT OMEGA 7300025 ; 7300025
Part # 9648470
BDI # 18143279
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs