Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
14MX-38S-68
Description
14MX-38S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196038
BDI # 1094937
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed