P60-14M-40-3020 HT250

COMPARE

P60-14M-40-3020 HT250

Description
P60-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112914

BDI # 255207

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.975
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-60S-20

COMPARE

14MX-60S-20

Description
14MX-60S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192060

BDI # 1094983

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 281.178
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P60-14M-85-3535 HT250

COMPARE

P60-14M-85-3535 HT250

Description
P60-14M-85-3535 HT250 SYNCH SPROCKET

DODGE

Part # 112956

BDI # 255237

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.975
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY