H100A19
Description
100A19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 19T A-PLATE W/HT
Part # 100A19
BDI # 913844
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore