80BTB19
Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING
Part # 80BTB19
BDI # 625149
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32233
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
50BS19HT 7/8
Description
50BS19HT 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1 STRAND 7/8" BORE HARDENED
Part # 50BS19HT 7/8
BDI # 621394
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
32934
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
60BS19HT 1 7/16
Description
60BS19HT 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 19T HT 1-7/16" BORE
Part # 60BS19HT 1 7/16
BDI # 622871
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34588
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
40B19
Description
40B19 ROLLER CHAIN SPROCKET ; 1/2" P 19T 5/8" MIN PLAIN BORE
Part # 40B19
BDI # 620174
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36148
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
50BS19 1
Description
50BS19 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1" BORE
Part # 50BS19 1
BDI # 621374
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33189
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore