2 B 52 SDS
Description
2 B 52 SDS V-BELT SHEAVE ; 2 GROOVES 5.55" OD BUSHED
Part # 2 B 52 SDS
BDI # 616456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581219
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B4.4SH
Description
2B4.4SH TRANSMISSION PULLEY ; B SEC DOUBLE 2 GROOVE 4.75" OD CI
Part # 442B
BDI # 992807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
2 B 66 SDS
Description
2 B 66 SDS V-BELT SHEAVE ; 2 GROOVES 6.95" OD BUSHED
Part # 2 B 66 SDS
BDI # 616470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581152
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
2