40BS20 1
Description
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 40BS20 1
BDI # 619631
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33063
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40B20
Description
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # 40B20
BDI # 620176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36149
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
80BS20 1 7/16
Description
80BS20 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 20T 1-7/16" BORE
Part # 80BS20 1 7/16
BDI # 624681
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
34655
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed