1040G20/52 SLEEVE
Description
1040G20/52 SLEEVE ; 744996 12-1/2" OD GEAR COUPLING STEEL
Part # 4400169
BDI # 18104826
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375
1040GL20-1 AND 2 SLEEVE
Description
1040GL20-1 AND 2 SLEEVE ; 729508 FOR COUPLING
Part # 4400067
BDI # 18104964
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375
1045GL20-1 AND 2 SLEEVE
Description
1045GL20-1 AND 2 SLEEVE ; 729509 FOR COUPLING
Part # 4400068
BDI # 18105117
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 744997 13-5/8" OD GEAR COUPLING STEEL
Part # 4400170
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84