L100 7/8 1/4X1/8 KW
Description
L100 7/8 1/4X1/8 KW COUPLING HUB ; 7/8" BORE 2.54" HUB DIA
Part # L100-HUB-7/8-1/4X1/8KW
BDI # 594248
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L225 SPIDER URETHANE
Description
L225 SPIDER URETHANE COUPLING ELEMENT
Part # L225-SPIDER OCT-URE-1.8
BDI # 592793
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
3510In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55582In-Lbs