100B21
Description
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Part # 100B21
BDI # 614290
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
35941
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
2052B8
Description
2052B8 ROLLER CHAIN SPROCKET ; 2.359" HUB DIA X 0.625" BORE X 0.343" WD
Part # 2052B8
BDI # 617475
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35850
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
671753
Pressure Angle:
14.5
25B18
Description
25B18 ROLLER CHAIN SPROCKET ; 1/4" P 18T 1/4" MIN PLAIN BORE
Part # 25B18
BDI # 617871
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Global Part Number GPN:
36080
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore
40B18
Description
40B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE
Part # 40B18
BDI # 620172
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
36147
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore