Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
138.43
Nominal Center Distance - Inch:
5.45
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347441
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12